Danger, Men Working, 7" W x 5" H, Rectangle, Vinyl (Discontinued)
- Mfr # U3-1788-RD_7X5
- Zoro # G2742297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3-1788-RD_7X5
Zoro #
G2742297
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
5"
Thickness
0.001"
Description
Danger Sign, Sign Subject Matter Person Working, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Men Working, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.