Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1900-RD_7X5

  • Mfr # U3-1900-RD_7X5

  • Zoro # G2740510


product price:  $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1900-RD_7X5
Zoro #
G2740510
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend/Background Color
Red And Black/White
Double-Sided
No
Subject Matter
Microwave Hazard
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Language
English
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Properties
Flexible
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Sign Header
Danger
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.