Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1943-RD_7X5

  • Mfr # U3-1943-RD_7X5

  • Zoro # G2740066


product price:  $2.89
/ea

Key Features

Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1943-RD_7X5
Zoro #
G2740066
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Legend/Background Color
Red and Black/White
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Language
English
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
Protective Equipment Must Be Worn In This Area At All Times
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Material Properties
Flexible
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.