Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1947-RD_7X5

  • Mfr # U3-1947-RD_7X5

  • Zoro # G2740020


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Danger
Legend
Respirator Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1947-RD_7X5
Zoro #
G2740020
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Legend
Respirator Required
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.