Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1959-RD_7X5

  • Mfr # U3-1959-RD_7X5

  • Zoro # G0707500


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Roof Access Fall Protection Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1959-RD_7X5
Zoro #
G0707500
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Roof Access Fall Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Includes Mounting Hardware
No
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header
Danger
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
Roof Access Fall Protection Required Beyond This Point
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Access Fall Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.