Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-2030-RD_7X5

  • Mfr # U3-2030-RD_7X5

  • Zoro # G2738681


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Danger
Legend
Underground Live Wire
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2030-RD_7X5
Zoro #
G2738681
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Underground Live Wire
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Mounting Style
Adhesive-Backed
Background Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Chemical Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Underground Live Wire
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Graffiti Resistant
Yes

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Live Wire, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.