Danger Sign, Slf-Adhesv Mount, 14inWx10inH, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # U3-1326-RD_14X10

  • Zoro # G2749568


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Do Not Enter When Lights Are Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1326-RD_14X10
Zoro #
G2749568
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign,Slf-Adhesv Mount,14inWx10inH
Header
Danger
Legend
Do Not Enter When Lights Are Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Color
Black
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend
Do Not Enter When Lights Are Flashing
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header
Danger
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.