Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1073-RD_14X10

  • Mfr # U3-1073-RD_14X10

  • Zoro # G2753941


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
230 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1073-RD_14X10
Zoro #
G2753941
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
230 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Background Color
White
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Material
Vinyl
Legend/Background Color
Red And Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header
Danger
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Chemical Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Corrosion Resistant
No
Abrasion Resistant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend
230 Volts
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 230 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.