Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1078-RD_14X10

  • Mfr # U3-1078-RD_14X10

  • Zoro # G2753829


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
460 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1078-RD_14X10
Zoro #
G2753829
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
460 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Double-Sided
No
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Color
Black
Material
Vinyl
Legend Style
Text
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend
460 Volts
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 460 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.