Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1211-RD_14X10

  • Mfr # U3-1211-RD_14X10

  • Zoro # G2751640


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1211-RD_14X10
Zoro #
G2751640
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Red and Black/White
Legend Color
Black
Legend Style
Text
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Confined Space Entry Permit Required No. _______
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Danger
Includes Mounting Hardware
No
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Material Special Properties
Write-On Surface
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
Yes
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required No. _______, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.