Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1242-RD_14X10

  • Mfr # U3-1242-RD_14X10

  • Zoro # G2751187


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1242-RD_14X10
Zoro #
G2751187
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Language
English
Material
Vinyl
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Material Properties
Flexible
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats And Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.