Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1272-RD_14X10

  • Mfr # U3-1272-RD_14X10

  • Zoro # G2750557


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1272-RD_14X10
Zoro #
G2750557
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Color
Black
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Material
Vinyl
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Language
English
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
White
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
State Specific Sign
No
Sign Header
Danger
Metal Detectable
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Liquids Wear Acid Gloves And Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.