Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1332-RD_14X10

  • Mfr # U3-1332-RD_14X10

  • Zoro # G2749446


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1332-RD_14X10
Zoro #
G2749446
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Vinyl
Header Legend Color
White
Double-Sided
No
Legend/Background Color
Red And Black/White
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
Danger
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Do Not Enter Without Wearing Safety Glasses
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Abrasion Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
ANSI 969 Compliant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.