This item is Discontinued.

Lyle Danger, Eye And Ear Protection Required While Operating This Equipment, 14" W x 10" H, Rectangle U3-1444-RD_14X10

Danger, Eye And Ear Protection Required While Operating This Equipment, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # U3-1444-RD_14X10
  • Zoro # G2747650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1444-RD_14X10
Zoro #
G2747650
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001"

Details

Item
Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Color
Black
Header Background Color
Black, Red, White
Subject Matter
Personal Protection
Language
English
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Material
vinyl
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Eye And Ear Protection Required While Operating This Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.