This item is Discontinued.

Lyle Danger, Full Storage Non-Flammable Gas Cylinders, 14" W x 10" H, Rectangle, Vinyl U3-1526-RD_14X10

Danger, Full Storage Non-Flammable Gas Cylinders, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # U3-1526-RD_14X10
  • Zoro # G0707598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1526-RD_14X10
Zoro #
G0707598
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001"

Details

Item
Danger Sign
Header
Danger
Legend
Full Storage Non-Flammable Gas Cylinders
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Language
English
Subject Matter
Cylinder & Compressed Gas
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Header Legend Color
White
Background Color
White
Sign Legend Color
Black
Material
vinyl
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Full Storage Non-Flammable Gas Cylinders, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.