Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1589-RD_14X10

  • Mfr # U3-1589-RD_14X10

  • Zoro # G2745185


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1589-RD_14X10
Zoro #
G2745185
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Language
English
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Color
Black
Subject Matter
Personal Protection
Legend Style
Text
Background Color
White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Hearing Protection Required In This Area
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Corrosion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.