Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1900-RD_14X10

  • Mfr # U3-1900-RD_14X10

  • Zoro # G2740529


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1900-RD_14X10
Zoro #
G2740529
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Legend/Background Color
Red And Black/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
Subject Matter
Microwave Hazard
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header
Danger
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.