Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1933-RD_14X10

  • Mfr # U3-1933-RD_14X10

  • Zoro # G2740300


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
PPE Required While Mixing Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1933-RD_14X10
Zoro #
G2740300
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
PPE Required While Mixing Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Style
Text
Legend Color
Black
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend
PPE Required While Mixing Chemicals
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header
Danger
Metal Detectable
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Glow In The Dark
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required While Mixing Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.