Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-2060-RD_14X10

  • Mfr # U3-2060-RD_14X10

  • Zoro # G2738298


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2060-RD_14X10
Zoro #
G2738298
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Legend/Background Color
Red And Black/White
Subject Matter
Personal Protection
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Background Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Sign Legend
Wear Goggles When Chipping Or Grinding
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Write on Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Sign Legend Style
Text
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mirror Print
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.