Danger, Stop Proceed Slowly, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU4-0428-ND_14X10

  • Mfr # LCU4-0428-ND_14X10

  • Zoro # G9338220


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Stop Proceed Slowly
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0428-ND_14X10
Zoro #
G9338220
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Stop Proceed Slowly
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Header
Danger
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Stop Proceed Slowly
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
No
Product Type
Lift Truck Traffic Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.