Danger, Stop Proceed Slowly, 14 in W x 10 in H, , Non-PVC Polymer, LCU4-0428-ED_14x10

  • Mfr # LCU4-0428-ED_14x10

  • Zoro # G5296039


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Stop Proceed Slowly
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0428-ED_14x10
Zoro #
G5296039
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Stop Proceed Slowly
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Legend Style
Text
Header
Danger
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
Stop Proceed Slowly
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header
Danger
Graffiti Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.