Zoro Homepage

Danger, Stop Proceed Slowly, 5 in x 7 in, Horizontal Rectangle, Polyester, LCU4-0428-ND_7X5

  • Mfr # LCU4-0428-ND_7X5

  • Zoro # G9338248


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Legend
Stop Proceed Slowly
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0428-ND_7X5
Zoro #
G9338248
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Legend
Stop Proceed Slowly
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Header
Danger
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Graffiti Resistant
No
Sign Legend
Stop Proceed Slowly
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.