Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Stop Proceed Slowly, 7 in x 10 in, Vertical Rectangle, Polyester, LCU4-0428-ND_10X7

  • Mfr # LCU4-0428-ND_10X7

  • Zoro # G9338275


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Stop Proceed Slowly
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0428-ND_10X7
Zoro #
G9338275
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Legend
Stop Proceed Slowly
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Black, Red
Header
Danger
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend
Stop Proceed Slowly
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.