Danger, This Equipment Is Supplied With Two Electrical Services, 10x14, Plastic, LCU4-0662-NP_14X10

  • Mfr # LCU4-0662-NP_14X10

  • Zoro # G9498356


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
This equipment is supplied with two electrical services
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0662-NP_14X10
Zoro #
G9498356
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Electrical Hazard Danger Sign
Legend
This equipment is supplied with two electrical services
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Plastic
Printed Language
English
Language
English
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Danger
Sign Legend
This Equipment Is Supplied With Two Electrical Services
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Product Type
Plastic Electrical Hazard Danger Sign

Description

Plastic Electrical Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Is Supplied With Two Electrical Services, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.