Danger, _ Volts Authorized Personnel Only, 5 in x 7 in, Polyester, LCU4-0542-ND_7X5

  • Mfr # LCU4-0542-ND_7X5

  • Zoro # G9350708


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Legend
____volts authorized personnel only
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0542-ND_7X5
Zoro #
G9350708
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Voltage Danger Label
Legend
____volts authorized personnel only
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Printed Language
English
Language
English
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Material Special Properties
Write-On Surface
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Adhesive Type
Acrylic
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
___ Volts Authorized Personnel Only
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Voltage Danger Label

Description

Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.