Danger, Water Line, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU4-0334-NA_10X7

  • Mfr # LCU4-0334-NA_10X7

  • Zoro # G9327617


product price:  $8.75
/ea

Key Features

Legend
Water Line
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0334-NA_10X7
Zoro #
G9327617
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Water Line
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Water Line
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Product Type
Aluminum Water Line Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products