Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Water Line, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU4-0334-ND_14X10

  • Mfr # LCU4-0334-ND_14X10

  • Zoro # G9327748


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Water Line
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0334-ND_14X10
Zoro #
G9327748
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Line Danger Label
Legend
Water Line
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Printed Language
English
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend
Water Line
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Text Color
White
Product Type
Water Line Danger Label

Description

Water Line Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.