Danger, Water Line, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU4-0334-NP_14X10

  • Mfr # LCU4-0334-NP_14X10

  • Zoro # G9491837


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Water Line
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0334-NP_14X10
Zoro #
G9491837
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Water Line
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header
Danger
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend
Water Line
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Header
Danger
Glow In The Dark
No
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Water Line Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.