Danger, Water Line, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, LCU4-0334-RD_7X5

  • Mfr # LCU4-0334-RD_7X5

  • Zoro # G9327860


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Water Line
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0334-RD_7X5
Zoro #
G9327860
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Line Danger Reflective Label
Legend
Water Line
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header
Danger
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend
Water Line
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Danger
Mirror Print
No
Sign Header Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Water Line Danger Reflective Label

Description

Water Line Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.