Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Water Line, 7 in x 10 in, Vertical Rectangle, Polyester, LCU4-0334-ND_10X7

  • Mfr # LCU4-0334-ND_10X7

  • Zoro # G9327641


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Water Line
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0334-ND_10X7
Zoro #
G9327641
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Line Danger Label
Legend
Water Line
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Header
Danger
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Water Line
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Danger
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Text Color
White
Product Type
Water Line Danger Label

Description

Water Line Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.