Danger, Water Line, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, LCU4-0334-RD_10X7

  • Mfr # LCU4-0334-RD_10X7

  • Zoro # G9327781


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Water Line
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0334-RD_10X7
Zoro #
G9327781
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Line Danger Reflective Label
Legend
Water Line
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Header
Danger
Sign Background Color
White
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Water Line
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Header Text Color
White
Graffiti Resistant
Yes
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
State Specific Sign
No
Product Type
Water Line Danger Reflective Label

Description

Water Line Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.