Danger/Peligro, High Voltage Keep Out/Alto Voltaje Mantengase Afuera, 10 in W x 14 in H, Plastic

  • Mfr # LCU4-0755-NP_10x14

  • Zoro # G6030077


product price:  $6.19
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0755-NP_10x14
Zoro #
G6030077
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, White, Red
Operating Temp. Range
-29 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Header
Danger/Peligro
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.