Shop LYLE

Dead End Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-3087-DG_18x18

  • Mfr # T1-3087-DG_18x18
  • Zoro # G5263680

product price: 
$
41.99
/ea

Key Features

Header
No Header
Legend
Dead End Private Road No Trespassing
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3087-DG_18x18
Zoro #
G5263680
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Dead End Private Road No Trespassing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header
No Header
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Sign Legend
Dead End Private Road No Trespassing
Mounting Hole Distance Center to Center
18 in
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.