Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Acrylonitrile, 5 x 3.5", Sign Legend Text Color: Black

  • Mfr # LCU4-0705-RD_5X3.5

  • Zoro # G9468055


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0705-RD_5X3.5
Zoro #
G9468055
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acrylonitrile Danger Reflective Label
Header
Danger
Legend
Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Abrasion Resistant
No
Sign Header Text Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Sign Legend
Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Acrylonitrile Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.