Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Acrylonitrile, 7 x 5", Sign Legend Text Color: Black

  • Mfr # LCU4-0705-ND_7X5

  • Zoro # G9468238


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Danger
Legend
Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0705-ND_7X5
Zoro #
G9468238
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acrylonitrile Danger Label
Header
Danger
Legend
Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Legend
Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Acrylonitrile Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acrylonitrile (An) Cancer Hazard Authorized Personnel Only Respirators May Be Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.