Zoro Homepage

Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl

  • Mfr # LCU4-0710-RD_10X7

  • Zoro # G9468545


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0710-RD_10X7
Zoro #
G9468545
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Panel Danger Reflective Label
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Header
Danger
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Product Type
Electrical Panel Danger Reflective Label

Description

Electrical Panel Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.