Zoro Homepage

Decal, Danger Area In Front, 7 x 5", LCU4-0710-RD_7X5

  • Mfr # LCU4-0710-RD_7X5

  • Zoro # G9468536


product price: $4.35
/ea

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0710-RD_7X5
Zoro #
G9468536
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Material Properties
Flexible
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Write on Surface
No
Product Type
Electrical Panel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.