Decal, Danger Area In Front Of, 10 x 7", Sign Background Color: White

  • Mfr # LCU4-0710-ND_10X7

  • Zoro # G9468560


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0710-ND_10X7
Zoro #
G9468560
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Product Type
Electrical Panel Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.