Decal, Danger Area In Front Of, 14 x 10", Sign Legend Color: Black

  • Mfr # LCU4-0709-ND_14X10

  • Zoro # G9468299


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0709-ND_14X10
Zoro #
G9468299
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Product Type
Electrical Panel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.