Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Area In Front Of, 5 x 3.5", Header Legend Color: White

  • Mfr # LCU4-0710-ND_5X3.5

  • Zoro # G9468481


product price: $2.85
/ea

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0710-ND_5X3.5
Zoro #
G9468481
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Mirror Print
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Electrical Panel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.