Decal, Danger Asbestos May Cause, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU4-0695-ND_5X3.5

  • Zoro # G9466978


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0695-ND_5X3.5
Zoro #
G9466978
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Asbestos May Cause,5 x 3.5"
Header
Danger
Legend
Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Mirror Print
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Header Style
Text
Average Outdoor Durability
1 yr
Product Type
Asbestos Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.