Decal, Danger Authorized, Reflective, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0687-RD_10X7

  • Zoro # G9466171


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Authorized Personnel Only Check With Control Room Before Entering
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0687-RD_10X7
Zoro #
G9466171
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Authorized,Reflective,10 x 7"
Header
Danger
Legend
Authorized Personnel Only Check With Control Room Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Authorized Personnel Only Check With Control Room Before Entering
Sign Mounting Location
Wall
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header
Danger
Product Type
Authorized Personnel Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Check With Control Room Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.