Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Barricade Area, 14 x 10", Header Legend Color: White

  • Mfr # LCU4-0685-NA_14X10

  • Zoro # G9465788


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0685-NA_14X10
Zoro #
G9465788
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Metal Detectable
Yes
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Header
Danger
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Product Type
Aluminum Do Not Enter Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.