Decal, Danger Barricade Area, 14 x 10", Printed Language: English

  • Mfr # LCU4-0685-RA_14X10

  • Zoro # G9465937


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0685-RA_14X10
Zoro #
G9465937
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Product Type
Reflective Do Not Enter Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products