Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal Danger Battery Charging, 5"x3-1/2"

  • Mfr # LCU4-0440-ND_5X3.5

  • Zoro # G9339535


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Battery Charging Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0440-ND_5X3.5
Zoro #
G9339535
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Battery Charging Danger Label
Header
Danger
Legend
Battery Charging Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend
Battery Charging Area
Mounting Pattern
No Mounting Holes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Adhesive Style
Permanent
Mirror Print
No
Product Type
Battery Charging Danger Label

Description

Battery Charging Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.