Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Benzene Cancer, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU4-0707-ND_10X7

  • Zoro # G9468000


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0707-ND_10X7
Zoro #
G9468000
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Benzene Cancer,10 x 7"
Header
Danger
Legend
Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Abrasion Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend
Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Product Type
Benzene Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene Cancer Hazard Flammable No Smoking Authorized Personnel Only Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.