Zoro Homepage

Decal, Danger Buddy System Must, 5 x 3.5", 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0675-ND_5X3.5

  • Zoro # G9464780


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0675-ND_5X3.5
Zoro #
G9464780
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Buddy System Must,5 x 3.5"
Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Glow In The Dark
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Must Be Used For Entry Into Confined Space Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products