Decal, Danger Chemical Waste, Plastic, 14 x 10", 10 in Height, 14 in Width, Plastic, English

  • Mfr # LCU4-0668-NP_14X10

  • Zoro # G9498380


product price:  $6.79
/ea

Key Features

Header
Danger
Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0668-NP_14X10
Zoro #
G9498380
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Decal,Danger Chemical Waste,Plastic,14 x 10"
Header
Danger
Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Red, White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Legend Style
Text
Sign Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Write on Surface
No
Product Type
Plastic Chemicals Danger Sign

Description

Decal,Danger Chemical Waste,Plastic,14 x 10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.