Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Compressed Air, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0637-ND_5X3.5

  • Zoro # G9460188


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Compressed Air Do Not Use For Blowing Off Clothes
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0637-ND_5X3.5
Zoro #
G9460188
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Compressed Air,5 x 3.5"
Header
Danger
Legend
Compressed Air Do Not Use For Blowing Off Clothes
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend
Compressed Air Do Not Use For Blowing Off Clothes
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Flexible
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Compressed Air Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air Do Not Use For Blowing Off Clothes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.