Decal, Danger Confined Space, 10 x 7", LCU4-0638-RA_10X7

  • Mfr # LCU4-0638-RA_10X7

  • Zoro # G9460538


product price: $9.39
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0638-RA_10X7
Zoro #
G9460538
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry Permit Required #___
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable, Write-On Surface
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Write on Surface
Yes
Sign Legend Background Color
White
Sign Legend
Confined Space Entry Permit Required #___
Abrasion Resistant
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Confined Space Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required #___, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.